Zoro Homepage

6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # D252-6

  • Zoro # G3623304


product price: $36.69
/ea

Key Features

Overall Length
6 1/8 in
Material
Steel
Handle Type
Plastic Dipped
Features
Diagonal Cutting Pliers With Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D252-6
Zoro #
G3623304
UPC #
092644720741
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Jaw Length
7/8 in
Jaw Width
3/4 in
Cutter Length
7/8 in
Jaw Thickness
7/8 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Plastic Dipped
Features
Diagonal Cutting Pliers With Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Plier Product Group
Pliers
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
ESD Safe
No
Handle Color
Red
Nose Type
Tapered
Insulated
No
Weight
6.1 oz
Cutter Type
Diagonal Cutting Pliers
Additional Tool Functions
Wire Cutter
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Plier Material
Steel
Maximum Jaw Opening
3/4 in
ESD-Safe
No
Tether Ready
No
Cut Profile
Standard
For Wire/Cable Type
Copper Cable
Plier Type
Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Grip Material
Plastic
Material Applications
Copper
Blade Material
Steel
Nose Shape
Oval
Non-Sparking
No
Handle Style
Pistol Grip
Spring Assist Handle
No
Cutting Capacity by Material
Cuts Copper Wiring Used in Most Electrical Applications

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 6 1/8 in, Maximum Jaw Opening 3/4 in, Jaw Length 7/8 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.