Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated

  • Mfr # D240-6

  • Zoro # G3735566


product price: $43.29
/ea

Key Features

Overall Length
6 1/8 in
Material
Steel
Handle Type
Plastic Dipped
Features
Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D240-6
Zoro #
G3735566
UPC #
092644720543
Country of Origin
United States

Dimensions

Overall Length
6 1/8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
Tip Width
15/32 in
Jaw Thickness
7/8 in
Cutter Length
7/8 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Steel
Handle Type
Plastic Dipped
Features
Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
ESD Safe
No
Nose Type
Tapered
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Tether Capable
Tether Capable
Insulated
No
Wire Stripper
Yes
Handle Color
Red
Voltage Rating
1000V
Standards
ASTM F-1505-01, Conform To NFPA70E & CSA-Z462, EN/IEC 60900, ISO 9001, Meet OSHA's Definition Of Insulated Tools, VDE 0682/Part 201
Insulated / Uninsulated
Insulated
Weight
4.8 oz
Cut Profile
Standard
Blade Material
Steel
ESD-Safe
No
Grip Material
Plastic
Plier Material
Steel
High Leverage
Yes
Plier Type
Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Non-Sparking
No
Cutter Type
Diagonal Cutting Pliers
Handle Style
Standard
Nose Shape
Pointed
Additional Tool Functions
Wire Cutter
Grip Style
Standard Cushion
For Wire/Cable Type
Solid Wire
Maximum Jaw Opening
7/8 in
Tether Ready
No
Jaw Opening Type
Manual
Stripping Capacities
16 AWG (Solid)
Spring Assist Handle
No
Cutting Capacity by Material
5 AWG/Copper, Soft, Hard and Piano Wire

Description

High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 6 1/8 in, Maximum Jaw Opening 7/8 in, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Voltage Rating 1000V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.