Shop KLEIN TOOLS
See all product information
Create Account
6' (1.8 m) Hi-Flex Glow Rod
- Mfr # 56406
- Zoro # G6025043
product price:Â
$
17.55
/ea
Sold in multiples of 3 for
$52.65
Key Features
Features
Keeps Hands Free Of Fiberglass Splinters, Luminescent Glow For Added Visibility, Bullet Nose For Each End To Attach Wires For Fishing
Length
6 ft.
Size
5/32" dia.
Tape Material
Stainless Steel
Product Type
Hi-Flex,Glow Rod 6ft./1.8 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56406
- Zoro #
- G6025043
- UPC #
- 092644564062
- Country of Origin
- United States
- Item
- 6' Hi-Flex Glow Rod
- Features
- Keeps Hands Free Of Fiberglass Splinters, Luminescent Glow For Added Visibility, Bullet Nose For Each End To Attach Wires For Fishing
- Tape Material
- Stainless Steel
- Product Type
- Hi-Flex,Glow Rod 6ft./1.8 m
Dimensions
- Length
- 6 ft.
- Size
- 5/32" dia.
Description
Hi-Flex Glow Rod, 6ft. 1.8m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.