Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle

  • Mfr # D203-6-INS

  • Zoro # G3345754


product price: $52.99
/ea

Key Features

Overall Length
6 7/8 in
Material
Steel
Handle Type
Cushion Grip
Features
Flame-Retardant & Impact-Resistant Coating, High Dielectric Inner Coating
Jaw Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D203-6-INS
Zoro #
G3345754
UPC #
092644710179
Country of Origin
United States

Dimensions

Overall Length
6 7/8 in
Jaw Width
3/4 in
Jaw Length
2 in
Tip Width
3/32 in
Jaw Thickness
3/8 in
Cutter Length
1/2 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Cushion Grip
Features
Flame-Retardant & Impact-Resistant Coating, High Dielectric Inner Coating
Joint Type
Solid
Jaw Bend
0 Degrees
Plier Item
Needle Nose Pliers
Insulated
Yes
Cutting Capacity/Material
Not Specified
Plier Product Group
Pliers
Handle Color
Orange
Gripping Surface
Serrated
ESD Safe
No
Max. Jaw Opening
2 in
Insulated / Uninsulated
Insulated
Wire Crimper
No
Voltage Rating
1,000 V
Nonsparking
No
Wire Stripper
Yes
Spring Return
No
Standards
ASTM F1505, IEC 60900
Side Cutter
Yes
Tether Capable
Tether Capable
Finish
Induction Hardened
Series
D203
Application
For Work Near Energized Sources
Handle Style
Cushion Grip
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
4.8 oz
Jaw Texture
Serrated
Jaw Opening Type
Manual
Includes Wire Cutter
Yes
Grip Style
Standard Cushion
Tether Ready
No
Additional Tool Functions
Stripper
Maximum Jaw Opening
2 in
Nose Shape
Needle
Non-Sparking
No
Includes Wire Stripper
Yes
ESD-Safe
No
Plier Type
Needle Nose Pliers
Steel Type
Forged Steel
Cutting Capacities
Not Specified
Plier Material
Steel

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 7/8 in, Maximum Jaw Opening 2 in, Jaw Length 2 in, Tip Width 1/8 in, Additional Tool Functions Stripper, Jaw Thickness 3/8 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Application For Work Near Energized Sources, Cutter Length 1/2 in, Cutting Capacities Not Specified, Features Flame-Retardant & Impact-Resistant Coating, High Dielectric Inner Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.