Zoro Homepage

6-in-1 Impact Socket Set

  • Mfr # 660KIT2

  • Zoro # G010382773


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
NRHD4 6-in-1 Square Impact Socket; 66090 2-in-1 Slotted Impact Socket Set, 12-Point, 6-Piece
Container Length
6.94 in
Features
Hands-free Adjustment; Slotted Socket, Hands-Free Adjustment
Container Width
7.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660KIT2
Zoro #
G010382773
UPC #
092644681493
Country of Origin
Taiwan, Province of China

Dimensions

Container Length
6.94 in
Container Width
7.06 in
Depth
11.19 in

Details

Material
Steel
Includes
NRHD4 6-in-1 Square Impact Socket; 66090 2-in-1 Slotted Impact Socket Set, 12-Point, 6-Piece
Features
Hands-free Adjustment; Slotted Socket, Hands-Free Adjustment
Application
Pole Hardware Installation and Removal
Standards
ASME B107.2
Weight
6.16 lb

Description

Impact Socket Set,6-in-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.