Zoro Homepage

6-in-1 Insulated Auto-Lock Screwdriver

  • Mfr # 32306INS

  • Zoro # G822447271


product price: $43.99
/ea

Key Features

Drive Size
Philips #1, #2, Slotted 3/16, 1/4, Square #1, #2
Width
1.5 in
For Use With
Electrical Terminals and Fasteners Up To 1000V
Finish
Matte Black Steel With Orange Insulating Plastic
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32306INS
Zoro #
G822447271
UPC #
092644323065
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Philips #1, #2, Slotted 3/16, 1/4, Square #1, #2
Width
1.5 in
Height
1.5 in
Overall Length
9.5 in

Details

For Use With
Electrical Terminals and Fasteners Up To 1000V
Finish
Matte Black Steel With Orange Insulating Plastic
Item
Insulated Auto-Lock Screwdriver
Nut Driver Handle Color
Yellow/Black
Material
Hardened Steel, Rubber, Plastic
Standards
Meets or Exceeds ASTM F1505

Description

Klein Tools 6-in-1 Insulated Multi-Bit Screwdriver features 1000V rated insulation meeting or exceeding ASTM F1505 standards. Auto-locking collar secures bits while slim-tip geometry enables access to tight terminal blocks and confined electrical spaces. Includes six insulated bits with in-handle storage and a Cushion-Grip handle to provide superior torque and comfort for electrical applications requiring safety and precision. 6-In-1 insulated 1000V rated screwdriver. Auto-locking collar for secure bit retention. Slim tips for tight terminal block access. Cushion-Grip handle delivers greater torque and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.