Zoro Homepage

6-in-1 Interchangeable Snap Ring Pliers

  • Mfr # 73066

  • Zoro # G416281014


product price: $19.99
/ea

Key Features

Capacity
1.1 in
Handle Color
Orange/Black
Material
Steel
Overall Length
6.03 in
Height
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73066
Zoro #
G416281014
UPC #
92644730665
Country of Origin
China

Dimensions

Overall Length
6.03 in
Height
1.05 in
Width
4.12 in

Details

Capacity
1.1 in
Handle Color
Orange/Black
Material
Steel

Description

The Klein Tools 6-in-1 Interchangeable Snap Ring Pliers offer unmatched versatility with four interchangeable heads in straight, 45-Degree, and 90-Degree angles, seamlessly switching between internal and external modes for a wide range of applications. Its patent-pending thick steel design ensures stability and precision, ideal for tight spaces, while the ergonomic molded grip and spring-loaded action enhance comfort and efficiency, reducing hand strain during extended use. Spring-loaded action enables effortless self-opening. Molded grip handle provides superior comfort and precise control. 0.058-Inch tip diameter for versatile applications. Ergonomic molded grip handle provides superior comfort and precise control.


  • 4 Interchangeable Heads
  • Internal and External Modes
  • Molded Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.