Zoro Homepage

6-Inch Dual-Lock Impact Extension

  • Mfr # 31088

  • Zoro # G022447293


product price: $11.35
/ea

Key Features

Application - Tools
Bit Extension For Power Impact Drivers
Drive Size
1/4 in
Finish
Black Oxide
Height
6 in
Includes
Bit Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31088
Zoro #
G022447293
UPC #
092644310881
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Height
6 in
Width
0.65 in
Overall Length
6 in

Details

Application - Tools
Bit Extension For Power Impact Drivers
Finish
Black Oxide
Includes
Bit Extension
Item
Dual-Lock Impact Extension
Material
Alloy Steel And Aluminum
Color
Black Base, Orange Knob

Description

Klein Tools 6-Inch Dual-Lock Impact Extension is engineered for professionals who need extended reach without sacrificing bit security. Its dual locking system combines quick-release and twist lock for high-torque tasks. The impact rated 1/4-Inch hex shank stands up to the demands of impact drivers while remaining compatible with standard drills. Compatible with all 1/4-Inch bits, it's a must-have for professionals tackling projects in tight spaces. Textured twist lock to ensure a secure and firm grip. Compatible with 1/4-Inch shank drill, spade, and driver bits. Bit extension offers extended reach and greater drilling depth. Universal 1/4-Inch hex design accepts all standard drill bits, spade bits, and driver bits for maximum versatility. Balanced design maintains tool stability while providing the extended reach professionals need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.