Zoro Homepage

6-Inch Extension 3/8-Inch Socket Size

  • Mfr # 65723

  • Zoro # G4329631


product price: $7.49
/ea

Key Features

Drive Size
3/8"
Overall Length
6 in
Finish
Chrome
Number of Pieces
1
Features
Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65723
Zoro #
G4329631
UPC #
092644657238
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
6 in
Output Drive Size
3/8 in
Socket Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
Features
Extension
For Use With
3/8" Drive Sockets
Standards
ASME B107.4
Drive Type
Male Square
SAE or Metric
SAE
Impact Rated
No
Material
Alloy Steel
Locking
No
Socket Extension Type
Standard
Insulated
No
Input Drive Gender
Female
Input Drive Shape
Square
Output Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Male
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Socket Extension Style
Standard

Description

Product details about the KLEIN TOOLS - 65723 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The Klein Tools 65723 Socket Extension is a standard type extension with an overall length of 6 inches. It features a square input drive shape and size of 3/8 inch, designed to be compatible with the same sized drive sockets. The output drive also maintains this square shape and measures at 3/8 inch, providing consistency in sizing for your tool needs.
Constructed from alloy steel, this socket extension offers durability and longevity. Its chrome finish not only adds aesthetic appeal but also provides additional resistance against wear and tear. This product does not have insulation or impact rating, nor does it feature locking or non-sparking capabilities.
This single-piece set adheres to ASME B107.4 standards, demonstrating its quality construction and design integrity. With its male square drive type, it's suitable for use with SAE systems due to its specific measurements. Please note that while this item is built for use with 3/8" Drive Sockets specifically, it may not be compatible with all models or brands within that specification range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.