Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Metric Fold-Up Hex Key Set, 70580

  • Mfr # 70580

  • Zoro # G0638036


product price: $14.69
/ea

Key Features

End Shape
Standard
Number of Pieces
6
Tip Size
3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70580
Zoro #
G0638036
UPC #
092644332746
Country of Origin
Viet Nam

Dimensions

Tip Size
3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes Included
3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Handle Length
5-3/8''
Size
3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes"cluded
3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
6
Measurement Type
Metric
Handle Type
Fold-Up
Shape
Hex
Tether Style
Tether Capable
Material
Alloy Steel
Key Shape
Folding
Key Shapes Included
Folding

Description

6-Key Metric Folding Hex-Key Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.