Zoro Homepage

66 Punchdown Blade

  • Mfr # VDV427-016-SEN

  • Zoro # G3000767


product price: $21.35
/ea

Key Features

Blade Type
66
Includes
Blade
Battery Operated/Manual
Manual
For Use With
Punch Down Tools
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV427-016-SEN
Zoro #
G3000767
UPC #
092644580192
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.297" (5.8 cm)

Details

Item
Punch Down Tool Blade
Blade Type
66
Includes
Blade
Battery Operated/Manual
Manual
For Use With
Punch Down Tools
Color
Black
Application
Cable Termination
Product Type
Punch Down Tool Blade
Compatible Block Type
66
Compatible Product Type
Punch Down Tools
Blade Configuration
66
Compatible with Manufacturer Model Number
VDV427-300
Handle Type
Induction Hardened High Carbon Steel
Reversible Blade
Yes
Compatible Manufacturer Part Number
VDV427-300
Compatible Manufacturer Model Number
VDV427-300
For Use With Mfr. Model Number
VDV427-300
Configuration End 1
66 Terminate
Configuration End 2
66 Terminate and Cut
Compatible with Manufacturer Model No.
VDV427-300
Compatible with Mfr. Model No.
VDV427-300
For Use with Mfr Model Number
VDV427-300
Compatible Pump Manufacturer Part Number
VDV427-300
Compatible Mfr. Model Number
VDV427-300

Description

Punch Down Tool Blade, Blade Configuration 66, Compatible with Manufacturer Model Number VDV427-300, Compatible Block Type 66, Compatible Product Type Punch Down Tools, Includes Blade, Product Type Punch Down Tool Blade, Reversible Blade Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.