Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/8 in Curved Wire Stripper

  • Mfr # 11057

  • Zoro # G1990816


product price: $24.29
/ea

Key Features

Capacity
20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Shearing 6 - 32 and 8 - 32
Overall Length
7 1/8 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11057
Zoro #
G1990816
UPC #
092644740565
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
Maximum Wire/Cable Diameter
22 ga
Minimum Wire/Cable Diameter
30 ga

Details

Item
Curved Wire Stripper
Capacity
20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Shearing 6 - 32 and 8 - 32
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Cutting, Looping, Stripping
Features
Coil Spring Provides Self Opening Action, Shears 6-32 And 8-32 Screws
Material
Hardened Steel
Tether Capable
Tether Capable
Adjustable
Manual
Insulated / Uninsulated
Insulated
Cable Type
Solid and Stranded
Functions
Strip/Cut/Loop
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Color
Blue
Handle Style
Angled
Series
Klein-Kurve
Blade Material
Steel
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
5.1 oz
Jaw Opening Type
Spring Return
Stripping Capacity- Stranded Wire
22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG
Maximum Stripping Capacity - Stranded Wire
22 AWG
Non-Sparking
No
Stripping Capacity - Solid Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Tether Ready
No
Wire Stripper Location
Nose Side
Body Material
Steel
Cutting Capacities
30 to 20 AWG (Solid), 32 to 22 AWG (Stranded)
Minimum Stripping Capacity - Stranded Wire
32 AWG
Maximum Stripping Capacity - Solid Wire
20 AWG
Adjustment Mechanism
None
Grip Style
Standard Cushion
Minimum Stripping Capacity - Solid Wire
30 AWG

Description

Klein's Wire Stripper/Cutter features a coil spring for fast self-opening action. The strong-gripping serrated nose allows for easy bending, shaping and pulling of wire. The Wire Stripper/Cutter has precision-ground stripping holes and screw-shearing holes. For use with 20-30 AWG Solid and 22-32 Stranded wire.


•Cuts, strips and loops 20-30 AWG Solid and 22-32 AWG Stranded wire and cleanly shears 6-32 and 8-32 screws
•Precision ground stripping holes
•Strong-gripping serrated nose for easy bending, shaping, and pulling of wire
•Holes for looping and bending wire
•Made in USA
•Coil spring provides fast self-opening action
•Easy-to-read markings
•Handy closure lock for convenient storage
•Double dipped Klein Kurve comfort grips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.