Zoro Homepage

7-in-1, Impact Flip Socket Set W/Handle

  • Mfr # 32910

  • Zoro # G510832433


product price: $34.19
/ea

Key Features

Number of Pieces
7
Material
Hardened Steel
Measurement Type
SAE
Features
Impact Rated, Quick Connect Handle, 1/4'' Deep Bit Holding
Container Length
1.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32910
Zoro #
G510832433
UPC #
092644329104
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'' Hex
Container Length
1.35"
Container Width
1.35"
Depth
9.25"
Overall Length
9 1/4 in
Hex Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in

Details

Number of Pieces
7
Material
Hardened Steel
Measurement Type
SAE
Features
Impact Rated, Quick Connect Handle, 1/4'' Deep Bit Holding
Application
Fastening; Impact Driving
Includes Magnetized Tip
Magnetized Tip Included

Description

The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications.


•Impact Flip Socket Set includes 3 flip sockets, a 1/4-Inch bit holding feature, and a quick-connect handle
•Hex sizes include 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
•Hex shaft and sockets are impact-rated and designed for heavy-duty applications
•Rare-Earth magnet to retain fasteners for convenient and easy driving
•Color-coded hex sizes for easy size identification
•Flip sockets can be stored in any order or orientation on the shaft
•Cushion-Grip handle allows for greater torque and comfort
•Shallow socket depth optimized for hex head fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.