Shop KLEIN TOOLS

7 in L, Plastic; Rubber

  • Mfr # 32308HD

  • Zoro # G316456840


product price:  $32.99
/ea

Key Features

Overall Length
7 in
Number of Pieces
12
Measurement Type
SAE
ESD Safety
Not ESD Safe
Bit Storage
In Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32308HD
Zoro #
G316456840
UPC #
092644328961
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Sizes Included
1/4, 5/16, 7/16, 3/8-Inch Hex, #1, #2, #3 Phillips, 3/16, 1/4-Inch Slotted, #1, #2 Square
Tip Size
#1, #2, #3, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in

Details

Number of Pieces
12
Measurement Type
SAE
ESD Safety
Not ESD Safe
Bit Storage
In Handle
Single/Double End Bits
Double End, Single End
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Grip Style
Cushion, Molded
Handle Material
Plastic, Rubber
Replaceable Shank Capable
Replaceable Shank
For Screw Type
Nut Driver, Phillips, Slotted, Square
Number of Bits
7
Includes Ratcheting
Ratcheting Not Included
Bit Retainer Type
Ball Bearing
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Style
Nut Driver, Phillips, Slotted, Square

Description

Tip Size #1, #2, #3, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Tip Style Nut Driver, Phillips, Slotted, Square, Ball Bearing, Cushion, Molded, Bit Storage In Handle, Double End, Single End, Shank Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.