Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Wire Stripper 10 to 18 AWG

  • Mfr # 11045-INS

  • Zoro # G2127325


product price: $47.99
/ea

Key Features

Capacity
18 to 10 AWG
Overall Length
7 in
Handle Type
Spring Return
Insulated
Yes
Application
Cutting, Looping, Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11045-INS
Zoro #
G2127325
UPC #
092644740497
Country of Origin
United States

Dimensions

Overall Length
7 in
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
18 ga

Details

Item
Wire Stripper
Capacity
18 to 10 AWG
Handle Type
Spring Return
Insulated
Yes
Application
Cutting, Looping, Stripping
Features
Hardened Spring Steel With Precision-Ground Stripping Holes for Easy Removal of Insulation, Narrow Nose Fits Into Tight Places, Spring-Loaded Action for Self-Opening
Material
Steel
Cable Type
Solid
Insulated / Uninsulated
Insulated
Functions
Strip/Cut/Loop
Standards
ASTM F1505, IEC 60900
Adjustable
Manual
Tether Capable
Tether Capable
Color
Orange (Handle)
Type
Electrical Wire Strippers
Voltage Rating
1,000 V
Handle Style
Standard
Handle Color
Orange
For Wire/Cable Type
Solid Wire
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
9.6 oz
Jaw Opening Type
Spring Return
Nose Shape
Narrow
Minimum Stripping Capacity - Solid Wire
18 AWG
Tether Ready
No
Maximum Stripping Capacity - Solid Wire
10 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Tool Functions
Cut, Loop
Grip Style
Standard Cushion
Body Material
Steel
Adjustment Mechanism
None
Cutting Capacities
18 to 10 AWG (Solid)

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 18 to 10 AWG (Solid), Handle Style Standard, Insulated Yes, Voltage Rating 1,000 V, Adjustment Mechanism None, Application Cutting, Looping, Stripping, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.