Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Wire Stripper 8 to 16 AWG

  • Mfr # 11049-INS

  • Zoro # G1050585


product price: $57.49
/ea

Key Features

Capacity
16 to 8 AWG
Overall Length
7 in
Handle Type
Spring Return
Insulated
Yes
Application
Cutting, Looping, Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11049-INS
Zoro #
G1050585
UPC #
092644740671
Country of Origin
United States

Dimensions

Overall Length
7 in
Maximum Wire/Cable Diameter
8 ga
Minimum Wire/Cable Diameter
16 ga

Details

Item
Wire Stripper
Capacity
16 to 8 AWG
Handle Type
Spring Return
Insulated
Yes
Application
Cutting, Looping, Stripping
Features
Spring Loaded Action For Self Opening
Material
Steel
Insulated / Uninsulated
Insulated
Functions
Strip/Cut/Loop
Tether Capable
Tether Capable
Standards
2011 ed., CAN/ULC-60900-09, CSA Z462, IEC 60900: 2018, Meets or Exceeds ASTM F1505-10, NFPA 70E
Adjustable
Manual
Cable Type
Stranded
Color
Orange (Handle)
Type
Electrical Wire Strippers
Blade Material
Steel
Voltage Rating
1,000 V
Handle Color
Orange
Handle Style
Standard
For Wire/Cable Type
Stranded Wire
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
9.6 oz
Adjustment Mechanism
None
Maximum Stripping Capacity - Stranded Wire
8 AWG
Grip Style
Standard Cushion
Tether Ready
No
Jaw Opening Type
Spring Return
Stripping Capacity- Stranded Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG
Wire Stripper Location
Nose Side
Minimum Stripping Capacity - Stranded Wire
16 AWG
Body Material
Steel
Nose Shape
Narrow
Cutting Capacities
8 to 16 AWG (Stranded)

Description

Wire Stripper, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 8 to 16 AWG (Stranded), Handle Style Standard, Insulated Yes, Wire Stripper Location Nose Side, Voltage Rating 1,000 V, Adjustment Mechanism None, Application Cutting, Looping, Stripping, Blade Material Steel, Body Material Steel, Features Spring Loaded Action For Self Opening, Grip Style Standard Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.