Zoro Homepage
This item is Discontinued.
Klein Tools 7 Piece Torx? Fold-Up Torx? Key Set, 70586 70586

7 Piece Torx? Fold-Up Torx? Key Set, 70586 (Discontinued)

  • Mfr # 70586
  • Zoro # G0638045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70586
Zoro #
G0638045
UPC #
092644332760
Country of Origin
United States

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40
Handle Length
4-3/8''
Sizes"cluded
T10, T15, T20, T25, T27, T30, T40

Details

Item
Standard Torx? Key Set
End Shape
Torx®
Number of Pieces
7
Measurement Type
Torx?
Handle Type
Fold-Up
Finish
Chrome Nickel
Tether Style
Tether Capable
Material
Heat Treated Alloy Steel
Key Shape
Folding

Description

Folding TORX Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.