Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip

  • Mfr # 630-7/16

  • Zoro # G2945196


product price: $14.55
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-7/16
Zoro #
G2945196
UPC #
092644650062
Country of Origin
United States

Dimensions

Nut Driver Overall Length
7 5/16 in
Nut Driver Shank Length
3 in
Nut Driver Hex Size
7/16 in
Tip Size
7/16 in
Overall Length
7 1/4 in
Shank Length
3 in
Hex Size
7/16 in
For Fastener Size
7/16 in

Details

Item
Hollow Round Shank Nut Driver
Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Round
Nonsparking
No
Nut Driver Handle Color
Yellow with Black Grip
Tether Capable
Tether Capable
Standards
ANSI, ASME
Nut Driver Handle Material
Multi-Component
Insulated / Uninsulated
Uninsulated
Bit Style
Nut Driver
Nut Holding
No
Insulated
No
ESD Safe
No
Magnetic/Nonmagnetic
Nonmagnetic
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Material
Alloy Steel
Handle Type
Molded
Shank Shape
Round
Handle Material
Rubber
Tether Style
Tether Capable
Replaceable Shank
No
Handle Shape
Straight
Tether Ready
No
Handle Color
Brown
Shank Material
Alloy Steel
Magnetized Tip
No
Fastener Holding
No
Bolt Clearance
3 in
Grip Style
Cushion
Non-Magnetic
Yes
Corrosion Resistant
Yes
Non-Sparking
No
Shank Finish
Unfinished
Container Type
None
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe

Description

Hollow Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance 3 in, Shank Length 3 in, Cushion, SAE, Hollow Round, Fastener Holding No, For Fastener Size 7/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.