Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-Inch Impact Wrench, Tool Only

  • Mfr # BAT20-716

  • Zoro # G6081323


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Max. Torque
500 ft.-lb.
Number of Batteries Included
0
Power Source
Battery Operated
Impacts per Minute
0-2400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT20-716
Zoro #
G6081323
UPC #
092644290138
Country of Origin
China

Dimensions

Drive Size
7/16"

Details

Voltage
20V
Max. Torque
500 ft.-lb.
Includes
(1) 7/16" Battery Operated Impact Wrench Tool
Number of Batteries Included
0
Power Source
Battery Operated
Impacts per Minute
0-2400
Free Speed
1900
Brushless Motor
Yes
Battery Included
No
Corded/Cordless
Cordless
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Number of Chargers Included
0

Description

Impact Wrench, Battery Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.