Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft

  • Mfr # 646-7/16-INS

  • Zoro # G3061816


product price: $22.85
/ea

Key Features

SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
1
Handle Type
Molded
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646-7/16-INS
Zoro #
G3061816
UPC #
092644652301
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Nut Driver Shank Length
6 in
Nut Driver Overall Length
9 3/4 in
Nut Driver Hex Size
7/16 in
Hex Size
7/16 in
Shank Diameter
17/32 in
Tip Size
7/16 in
For Fastener Size
7/16 in
Size Color Code
Brown
Shank Length
6 in

Details

SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
1
Handle Type
Molded
Tether Capable
Tether Capable
ESD Safe
Yes
Insulated
Yes
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Nut Drivers
Item
Hollow Round Shank Nut Driver
Magnetic/Nonmagnetic
Nonmagnetic
Insulated / Uninsulated
Insulated
Nut Holding
No
Nut Driver Shank Style
Hollow Round
Nonsparking
No
Nut Driver Handle Color
Yellow with Black Grip
Tip Style
Hex
Nut Driver Shank Material
Alloy Steel
Standards
ASTM F1505, IEC 60900
Tether Style
Tether Capable
Shank Material
Alloy Steel
Shank Finish
Unfinished
Fastener Holding
No
Corrosion Resistant
Yes
Container Type
Pop Card
Non-Sparking
No
Handle Color
Brown
Voltage Rating
1000V AC
Shank Shape
Round
Replaceable Shank
No
Ratcheting
No
Grip Style
Cushion
Non-Magnetic
Yes
Handle Material
Rubber
Measurement Type
SAE
Handle Shape
Straight
Bolt Clearance
9/32 in
Tether Ready
No
Magnetized Tip
No
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Insulated
ESD Safety
ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included

Description

Hollow Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance 9/32 in, Shank Length 6 in, Cushion, SAE, Hollow Round, Fastener Holding No, For Fastener Size 7/16 in, ESD Safe Yes, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.