Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft

  • Mfr # 630-7/16M

  • Zoro # G2806316


product price: $12.99
/ea

Key Features

SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
1
Handle Type
Molded
Overall Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-7/16M
Zoro #
G2806316
UPC #
092644652073
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Nut Driver Hex Size
7/16 in
Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 5/16 in
Hex Size
7/16 in
For Fastener Size
7/16 in
Shank Length
3 in
Tip Size
7/16 in

Details

SAE or Metric
SAE
Bit Style
Nut Driver
Number of Pieces
1
Handle Type
Molded
Nut Holding
No
Magnetic/Nonmagnetic
Magnetic
Nut Driver Shank Material
Alloy Steel
ESD Safe
No
Nut Driver Shank Style
Hollow Round
Nonsparking
No
Tip Style
Hex
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Material
Multi-Component
Tether Capable
Tether Capable
Insulated
No
Nut Driver Handle Design
Cushion Grip
Item
Hollow Round Shank Nut Driver
Nut Driver Handle Color
Yellow with Black Grip
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Shank Material
Alloy Steel
Shank Shape
Round
Tether Ready
No
Container Type
None
Handle Material
Rubber
Handle Shape
Straight
Corrosion Resistant
Yes
Fastener Holding
Yes
Bolt Clearance
3 in
Non-Magnetic
No
Replaceable Shank
No
Magnetized Tip
Yes
Shank Finish
Unfinished
Measurement Type
SAE
Non-Sparking
No
Grip Style
Cushion
Handle Color
Brown
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Included
Includes Ratcheting
Ratcheting Not Included

Description

Hollow Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance 3 in, Shank Length 3 in, Cushion, SAE, Hollow Round, Fastener Holding Yes, For Fastener Size 7/16 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.