Zoro Homepage

7/8-Inch Wire Rope Punch

  • Mfr # 7WRP22

  • Zoro # G303673854


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
20" (50.8 cm)
Type
Wire Rope Punch
Diameter
7/8" (2.2 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WRP22
Zoro #
G303673854
UPC #
092644462825
Country of Origin
Australia

Dimensions

Length (In.)
20" (50.8 cm)
Diameter
7/8" (2.2 cm)

Details

Item
7/8" Wire Rope Punch
Type
Wire Rope Punch

Description

Wire Rope Punch, 7/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.