Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 11/16 in 2000(TM) Linemans Plier High Leverage, Steel

  • Mfr # D2000-8

  • Zoro # G3675831


product price: $42.19
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 1/2 in
Jaw Width
1 1/8 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2000-8
Zoro #
G3675831
UPC #
092644700798
Country of Origin
United States

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1 1/8 in
Jaw Thickness
5/8 in
Overall Length
8 5/8 in
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Wire Crimper
No
Insulated
No
Spring Return
No
Standards
ASME B107
High Leverage
Yes
Item
Linemans Plier
Features
Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Fish Tape Puller
No
Tether Style
Tether Capable
Finish
Black Oxide
Weight
13.6 oz
Grip Style
Standard Cushion
Jaw Shape
Flat
ESD-Safe
No
Series
2000(TM)
For Wire/Cable Type
ACSR, Hard Wire
Tether Ready
No
Nose Shape
New England
Handle Style
Dipped
Plier Type
Lineman's Pliers
Includes Voltage Detection Module
No
Non-Sparking
No
Maximum Jaw Opening
1 5/8 in
Plier Material
Steel
Handle Color
Blue
Jaw Opening Type
Manual
Additional Tool Functions
Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 5/8 in, Jaw Shape Flat, Jaw Length 1 1/2 in, Jaw Width 1 1/8 in, Jaw Thickness 5/8 in, Handle Style Dipped, Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.