Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/2 in End Cutting Nipper Uninsulated

  • Mfr # D232-8

  • Zoro # G3729381


product price: $45.15
/ea

Key Features

Overall Length
8 1/2 in
Material
Steel
Handle Type
Plastic Dipped
Features
Extended Handles, High-Leverage Design, Hot-Riveted Joint, Wide Throat Clearance
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D232-8
Zoro #
G3729381
UPC #
092644720468
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Jaw Length
1/2 in
Jaw Width
1 1/4 in
Tip Width
19/32 in
Cutting Edge Length
1 1/4 in

Details

Item
End Cutting Nippers
Material
Steel
Handle Type
Plastic Dipped
Features
Extended Handles, High-Leverage Design, Hot-Riveted Joint, Wide Throat Clearance
Handle Color
Red
Weight
0.7 lb
ESD Safe
No
Maximum Jaw Opening
11/16 in
Precision
No
Insulated
No
Handle Style
Dipped
Spring Assist Handle
No
Jaw Material
Steel
Non-Sparking
No
Handle Material
Steel
Material Application
Copper
Cutting Capacity by Material
Cuts Copper Wiring Used in Most Electrical Applications and Nails.
Cutting Edge Type
End

Description

End Cutting Nippers, Cutting Edge Length 1 1/4 in, ESD Safe No, Features Extended Handles, High-Leverage Design, Hot-Riveted Joint, Wide Throat Clearance, Handle Color Red, Handle Material Steel, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.