Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel

  • Mfr # 12098

  • Zoro # G3650281


product price: $34.49
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 3/4 in
Jaw Width
1 in
Jaw Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12098
Zoro #
G3650281
UPC #
092644700927
Country of Origin
United States

Dimensions

Jaw Length
1 3/4 in
Jaw Width
1 in
Jaw Thickness
1/2 in
Overall Length
8 5/8 in
Tip Width
17/32"
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Features
Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Insulated
No
Fish Tape Puller
No
Item
Linemans Plier
High Leverage
Yes
Wire Crimper
Yes
Spring Return
No
Tether Style
Tether Capable
Weight
11.5 oz
Grip Style
Standard Cushion
ESD-Safe
No
Jaw Opening Type
Manual
Jaw Shape
Flat
Connectors Crimped
Lugs, Noninsulated Connectors, Terminals
Handle Color
Blue
Includes Voltage Detection Module
No
Tether Ready
No
Plier Type
Lineman's Pliers
Additional Tool Functions
Wire Cutter
Non-Sparking
No
Nose Shape
Universal
Handle Style
Dipped
Plier Material
Steel

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 5/8 in, Jaw Shape Flat, Jaw Length 1 3/4 in, Jaw Width 1 in, Jaw Thickness 1/2 in, Handle Style Dipped, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Connectors Crimped Lugs, Noninsulated Connectors, Terminals, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.