Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle

  • Mfr # D203-8NCR

  • Zoro # G3708302


product price: $42.95
/ea

Key Features

Overall Length
Standard
Material
US Steel
Handle Type
Plastic Dipped
Features
Strips 12 AWG Wire, Crimps Connectors, Lugs and Terminals, Extended Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D203-8NCR
Zoro #
G3708302
UPC #
092644710346
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
1 in
Jaw Length
2 3/8 in
Tip Width
1/8 in
Cutter Length
5/8 in
Maximum Wire Cutting Diameter
12 ga
Jaw Thickness
1/2 in

Details

Item
Needle Nose Plier
Material
US Steel
Handle Type
Plastic Dipped
Features
Strips 12 AWG Wire, Crimps Connectors, Lugs and Terminals, Extended Handle
Number of Pieces
1
Joint Type
Solid
Nonsparking
No
Cutting Capacity/Material
12 AWG Copper Wire
Jaw Bend
0 Degrees
Plier Item
Needle Nose Pliers
Voltage Rating
Not Rated
Wire Crimper
Yes
Side Cutter
Yes
Tether Capable
Tether Capable
Insulated
No
Gripping Surface
Smooth
Wire Stripper
Yes
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
Spring Return
No
Max. Jaw Opening
1 1/4 in
ESD Safe
No
Handle Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Application
Crimping, Side Cutting, Stripping
Weight
9.8 oz
Finish
Induction Hardened
Plier Type
Needle Nose Pliers
Tether Ready
No
Jaw Texture
Serrated
Jaw Opening Type
Manual
Grip Material
Plastic
Handle Style
Dipped
ESD-Safe
No
Includes Wire Stripper
Yes
Series
D203
Additional Tool Functions
Cutter, Crimper, Stripper
Maximum Wire Cutting Gauge
12 AWG
Plier Material
Steel
Includes Wire Cutter
Yes
Maximum Jaw Opening
1 1/4 in
For Wire/Cable Type
Solid Wire
Non-Sparking
No
Steel Type
Tool Steel
Connectors Crimped
Lugs, Terminals
Nose Shape
Needle
Stripping Capacities
12 AWG (Solid)
Cutting Capacities
12 AWG Copper Wire
Type
Side Cutting

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 1/2 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 3/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Crimper, Stripper, Jaw Thickness 1/2 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Crimping, Side Cutting, Stripping, Connectors Crimped Lugs, Terminals, Cutter Length 5/8 in, Cutting Capacities 12 AWG Copper Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.