Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 7/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel

  • Mfr # 12098-INS

  • Zoro # G2627125


product price: $78.52
/ea
Free Shipping & Returns

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 3/4 in
Jaw Width
1 in
Jaw Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12098-INS
Zoro #
G2627125
UPC #
092644700934
Country of Origin
United States

Dimensions

Jaw Length
1 3/4 in
Jaw Width
1 in
Jaw Thickness
1/2 in
Overall Length
8 3/4 in
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
High Leverage
Yes
Insulated
Yes
Spring Return
No
Fish Tape Puller
No
Wire Crimper
Yes
Features
Ergonomic Handle, Flame Retardant, Impact-Resistant, Induction Hardened Cutting Knives
Item
Linemans Plier
Standards
ASTM F1505-10, CAN/ULC-60900-09, CSA Z462, IEC 60900: 2004, NFPA 70E, 2012 ed.
Handle Style
Ergonomic
Handle Color
Orange
Voltage Rating
1,000 V
Tether Style
Tether Capable
Weight
1 lb
Grip Style
Standard Cushion
Additional Tool Functions
Cable Cutter, Nail Cutter, Screw Cutter, Wire Cutter
Tether Ready
No
Non-Sparking
No
Steel Type
Induction Hardened
For Wire/Cable Type
ACSR, Hard Wire
Connectors Crimped
Lugs, Noninsulated Connectors, Terminals
Plier Type
Lineman's Pliers
Jaw Opening Type
Manual
Includes Voltage Detection Module
Yes
Nose Shape
Universal
Jaw Shape
Flat
ESD-Safe
Yes
Plier Material
Steel

Description

Linemans Plier, Insulated Yes, Includes Voltage Detection Module Yes, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 3/4 in, Jaw Shape Flat, Jaw Length 1 3/4 in, Jaw Width 1 in, Jaw Thickness 1/2 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Nail Cutter, Screw Cutter, Wire Cutter, Non-Sparking No, ESD-Safe Yes, Voltage Rating 1,000 V, High Leverage Yes, Connectors Crimped Lugs, Noninsulated Connectors, Terminals, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.