Zoro Homepage

8" High Leverage Diagonal Cutters with Ring 1"

  • Mfr # D228-8TT

  • Zoro # G6515820


product price: $35.69
/ea

Key Features

Capacity
1"
Overall Length
8"
Handle Type
Dipped
Number of Pieces
1
Application
High Leverage Diagonal Cutters with Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D228-8TT
Zoro #
G6515820
UPC #
092644720376
Country of Origin
United States

Dimensions

Overall Length
8"

Details

Item
High Leverage Diagonal Cutters with Ring
Capacity
1"
Handle Type
Dipped
Number of Pieces
1
Application
High Leverage Diagonal Cutters with Ring
Features
High Leverage Design for Greater Cutting and Gripping Power, Induction Hardened Cutting Knives for Long Life, Smooth Action and No Handle Wobble
Material
Steel
Insulated / Uninsulated
Uninsulated
Handle Material
Plastic

Description

Diagonal Cutting Plier, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 15 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 1 in, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter Not Rated, Maximum Wire Cutting Gauge Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.