Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-in-1 Insulated Screwdriver Set

  • Mfr # 32584INSR

  • Zoro # G810044789


product price: $30.95
/ea

Key Features

Tip Style
Precision Machined
Number of Pieces
6
Includes
#00 and #0 Phillips, 3/32 in and 1/8 in Slotted, T7H, T8H, T10H and T15H Tamperproof Torx Bits
Handle Material
Rubber
Shank Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32584INSR
Zoro #
G810044789
UPC #
092644326165
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
2 1/2 in
Drive Size
3/32 in, 1/8 in
Overall Length
6 3/4 in
Handle Length
4 1/4 in
Sizes Included
#0, #00, 1/8 in, 3/32 in, T10H, T15H, T7H, T8H

Details

Tip Style
Precision Machined
Number of Pieces
6
Includes
#00 and #0 Phillips, 3/32 in and 1/8 in Slotted, T7H, T8H, T10H and T15H Tamperproof Torx Bits
Handle Material
Rubber
Shank Material
S2 Steel
Primary Application
Work Near Energized Sources
Standards
ASTM F1505
Features
Insulated; Rotating Cap for Optimum and Precise Control
Bit Storage
Separate Case
Container Type
Pouch
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Color
Black, Orange
Measurement Type
SAE, Torx
Includes Insulation
Insulated
Number of Ends
2
For Screw Type
Phillips, Slotted, Torx

Description

Klein Tools insulated screwdrivers are designed for precision work, and feature interchangeable blade locks for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip handles offer outstanding comfort and control. Insulated barrel with 1000V insulation that includes two double-ended bits that exceed ANSI and ASTM standards.


•Precision Insulated Screwdriver Set with 1000V rated insulation featuring flip blades
•Includes #00 and #0 Phillips, 3/32-Inch and 1/8-Inch slotted, and T7H, T8H, T10H, and T15H tamperproof TORX bits
•When combined, handle and blade have a 1000V insulated rating and meet or exceed ASTM F1505-2021
•Interchangeable blade locks securely into handle and allows for quick, easy changeouts
•Cushion-Grip handle for greater torque and comfort, spin cap for increased control
•Layer of orange impact and flame-resistant insulation protects from energized sources
•Heat treated precision machined tips for greater strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.