Zoro Homepage

8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver

  • Mfr # 32308

  • Zoro # G7017067


product price: $16.97
/ea

Key Features

Drive Size
1/4 in
Overall Length
4.81" (12.2 cm)
Number of Pieces
1
Measurement Type
SAE
Material
Stainless Steel Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32308
Zoro #
G7017067
UPC #
092644323089
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
4.81" (12.2 cm)
Shank Length
1" to 2.75" (2.5 to 7 cm)
Tip Size
#1, #2, #3, 1/4 in, 3/16 in
Sizes Included
Nut Driver: 1/4 in, Phillips: #1, #2, #3, Slotted: 3/16 in, 1/4 in, Square: #1, #2

Details

Item
Multi-Bit Screwdriver
Number of Pieces
1
Measurement Type
SAE
Material
Stainless Steel Barrel
Finish
Chrome
Tip Style
Phillips, Slotted, Square
Insulated / Uninsulated
No
Magnetic/Nonmagnetic
Yes
Handle Material
Plastic
Insulated
No
Shank Material
Stainless Steel
ESD Safe
No
Bit Retainer Type
Magnetic
Primary Application
Fastening; Impact Driving
Handle Type
Cushion Grip
Driver Type
Multi-Bit Magnetic Screwdriver
Ratcheting
No
Number of Tips
7
For Screw Type
Nut Driver, Phillips, Slotted, Square
Replaceable Shank
No
Single/Double End Bits
Single End
Grip Style
Cushion, Molded
Tether Ready
No
Number of Bits
7
Corrosion Resistant
No
Bit Material
Steel
Magnetized Tip
No
Non-Sparking
No
Includes Magnetized Tip
Magnetized Tip Included
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated

Description

Klein Tools' Adjustable Length Screwdrivers function both as multi-bit screwdrivers and impact driver attachments. With these screwdrivers, there is no need to run back to your tool bag. Industrial-strength bits are conveniently housed in the handle. Simply adjust the length of the blades to allow for easier access or remove to use with an impact driver. Powerful rare earth magnets secure bits and fasteners while the Cushion-Grip handle provides outstanding comfort and control.


•Multi-bit stubby screwdriver includes 7 different screwdriver bits and a 1/4-Inch nut driver
•Small screwdriver reaches easily into tight spots
•Industrial-strength bits that are conveniently housed in the handle
•Mini screwdriver features an adjustable blade for easier access
•Impact rated blade can be removed for use as an impact driver attachment
•Stainless steel bit holder contains powerful Rare-Earth magnets for securing bits and fasteners
•Cushion-Grip handle for maximum comfort

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.