8-in-1 Tru-Grip Screwdriver with Stubby
- Mfr # 32961A
- Zoro # G623784957
product price:Â
$
24.39
/ea
Key Features
Square Bits
#1, #2
Primary Application
Fastening
Magnetic/Nonmagnetic
Magnetic
Phillips Bits
#1, #2, #3
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32961A
- Zoro #
- G623784957
- UPC #
- 783423021097
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Nut Driver Sizes
- 1/4 in
Details
- Square Bits
- #1, #2
- Primary Application
- Fastening
- Magnetic/Nonmagnetic
- Magnetic
- Phillips Bits
- #1, #2, #3
- Features
- Removable Stubby with Bit Storage
- Slotted Bits
- 3/16 in, 1/4' in
- Bit Retention
- Magnetic
- Ratcheting
- No
- Combo Bits
- No
- Drive Type
- Phillips, Slotted, Square
Description
Klein Tools 8-in-1 Tru-Grip Screwdriver with Stubby functions both as a full size multi-bit screwdriver or as a multi-bit stubby. Industrial-strength bits are conveniently housed in the multi-bit stubby while the 1/4-Inch nut driver contains powerful Rare-Earth magnets and transfers magnetism through bits to hold fasteners hands free. Tru-Grip handle provides maximum torque and superior comfort.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.