Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Length, Brown/Black, Split Cowhide Leather, One Size Fits Most

  • Mfr # 60834

  • Zoro # G415939220


product price: $29.99
/pr

Key Features

Size
One Size Fits Most
Material
Split Cowhide Leather
Color
Brown/Black
Standards
Tested to ASTM F1506 Sec. 7.6
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60834
Zoro #
G415939220
UPC #
92644608346
Country of Origin
Pakistan

Dimensions

Size
One Size Fits Most
Length
8 in

Details

Material
Split Cowhide Leather
Color
Brown/Black
Standards
Tested to ASTM F1506 Sec. 7.6
Fabric Weight
28 oz

Description

Klein Tools' Leather Welding Sleeves are designed for welding to help protect users from sparks and weld spatter. Sleeves feature elastic cuffs on each end to provide a comfortable and secure fit. Made with flame-resistant material; compliant with ASTM F1506 Sec. 7.6. Sleeves can be worn with Klein Tools' Short Sleeve Welding Jackets, Cat. Nos. 60788, 60789; sold separately. Flame-resistant cowhide leather compliant to ASTM F1506 Sec. 7.6. Elastic arm cuff allows sleeve to comfortably fit most users. 21-Inch sleeves for full arm protection from sparks and spatter. Durable sleeves come in a pair and one size fits most. Cotton Welding Sleeves also available for purchase Cat. No. 60845; sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.