Zoro Homepage

8 Piece SAE Fold-Up Hex Key Set, 70581

  • Mfr # 70581

  • Zoro # G3598847


product price: $10.95
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Tip Size
1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70581
Zoro #
G3598847
UPC #
092644332616
Country of Origin
United States

Dimensions

Tip Size
1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
Overall Length
5 25/64"
Length Family
Short
Range of Lengths
1 13/32 in to 1 27/32 in
Sizes"cluded
0.050", 1/16", 1/8", 3/32", 5/32", 5/64", 7/64", 9/64"
Tip Size Code
S5

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
SAE
Handle Type
Fold-Up
Handle Material
Alloy Steel
Finish
Black Oxide
Tether Style
Tether Capable
Standards
ANSI
Key Shape
Folding
Material
Steel
Fastener Holding
No
Container Type
None
Non-Magnetic
Yes
Grip Style
Plain
Insulated
No
Number of Ball Ends
0
Non-Sparking
No
Number of Tips
8
Tether Ready
No
Handle Color
Silver
Corrosion Resistant
No
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Driver Material
Alloy Steel

Description

Hex Key Set, Tip Size 1/16 in, 1/8 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Black Oxide, 1, Folding Holder, Short, Hex, 8, No, 1 13/32 in to 1 27/32 in, Yes, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.