Zoro Homepage

8 Piece T-Shape Hex Key Set, JTH68M

  • Mfr # JTH68M

  • Zoro # G0589447


product price: $41.15
/ea

Key Features

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Shape
Includes
(8) T-Handle Ball-End Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH68M
Zoro #
G0589447
UPC #
092644337628
Country of Origin
Slovenia

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Arm Length
6"

Details

Item
Standard Hex Key Set
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Shape
Includes
(8) T-Handle Ball-End Hex: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Tether Style
Tether Capable
Number of Pieces
8
End Shape
Standard
Tether Capable
Tether Capable

Description

8 pc Journeyman T-Handle Set with Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.