Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Pocket Tool Apron, 18 1/2 in L

  • Mfr # 21024

  • Zoro # G216664376


product price: $38.75
/ea

Key Features

Named Size
One Size Fits Most
Width
10.0000 in
Material
Duck Canvas
Overall Length
18.5" (47 cm)
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21024
Zoro #
G216664376
UPC #
092644210242
Country of Origin
Cambodia

Dimensions

Named Size
One Size Fits Most
Width
10.0000 in
Overall Length
18.5" (47 cm)

Details

Item
8-Pocket Tool Apron
Material
Duck Canvas
Color
Gray

Description

8-Pocket Tool Apron, Color Gray, Features Angled Pockets on Rear of Apron for Extra Tool Storage, Heavyweight Canvas Material is Double Layered and Seams are Stitched and Riveted to Stand upto the Toughest Jobs, Pen/Pencil Pockets on One Side, Tool Loop on the Other, Removable Tape Measure Loop on Belt, Tool Apron is Made from Duck Canvas that is Soft, Flexible and Easily Moves with Wearer, Material Canvas, Maximum Waist Size 46 in, Number of Pockets 8, Overall Length 18 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.