Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1

  • Mfr # 32305

  • Zoro # G7016997


product price: $27.49
/ea

Key Features

Drive Size
1/4"
Overall Length
8.71" (22.1 cm)
Number of Pieces
1
Measurement Type
SAE, Torx
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32305
Zoro #
G7016997
UPC #
092644323058
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
8.71" (22.1 cm)
Shank Length
3.5" (8.9 cm)
Sizes Included
Combo: #1, #2, Phillips: #0, #1, #2, #3, Slotted: 3/16 in, 1/4 in, Square: #1, #2, Torx: T10, T15, T20, T25
Tip Size
#0, #1, #2, #3, 1/4 in, 3/16 in, T10, T15, T20, T25

Details

Item
Multi-Bit Screwdriver
Number of Pieces
1
Measurement Type
SAE, Torx
Finish
Chrome
Handle Type
Molded
Insulated / Uninsulated
No
ESD Safe
No
Primary Application
Ratcheting Driving
Magnetic/Nonmagnetic
No
Insulated
No
Ratcheting
Yes
Handle Material
Plastic, Rubber
Tip Style
Phillips, Slotted, Square, Torx
Bit Retainer Type
Ball Bearing
Shank Material
Alloy Steel
Products By Industry
General Approach
For Screw Type
Phillips, Slotted, Square, Torx
Bit Material
Steel
Number of Tips
14
Corrosion Resistant
No
Replaceable Shank
No
Non-Sparking
No
Magnetized Tip
No
Tether Ready
No
Grip Style
Cushion, Molded
Single/Double End Bits
Double End
Number of Bits
7
Includes Ratcheting
Ratcheting Included
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Klein Tools' Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver's durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip handles for outstanding comfort and control.


•Multi-Bit screwdriver features a durable ratcheting mechanism for faster and easier all-day driving
•On-board storage of 14 different double-sided screwdriver bits and a 1/4-Inch nut driver
•Industrial-strength bits that are conveniently housed in the handle
•Collar sets ratchet direction at forward, fixed and reverse
•Cushion-Grip handle for great torque and maximum comfort
•Includes Phillips (#0, #1, #2, #3), Slotted (3/16-Inch, 1/4-Inch), Square (#1, #2), Torx (T10, T15, T20, T25), and Combo (#1, #2) bits
•TORX is a registered trademark of Acument Intellectual Properties, LLC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.