Shop KLEIN TOOLS
See all product information
Create Account
9 1/2 in L, Plastic; Rubber
- Mfr # 32315HD
- Zoro # G713343491
product price:Â
$
29.29
/ea
Key Features
Drive Size
1/4 in
Overall Length
9 1/2 in
Number of Pieces
8
Features
ProFlex Torsion Zone Bits, Ratcheting
Includes
#0 Phillips, #1 Phillips, #2 Phillips, #3 Phillips, 3/16 in Slotted, 1/4 in Slotted, #1 Square, #2 Square, T10 Torx, T15 Torx, T20 Torx, T25 Torx, #1, #2 Combo and 1/4 in Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32315HD
- Zoro #
- G713343491
- UPC #
- 092644328749
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 8
- Features
- ProFlex Torsion Zone Bits, Ratcheting
- Includes
- #0 Phillips, #1 Phillips, #2 Phillips, #3 Phillips, 3/16 in Slotted, 1/4 in Slotted, #1 Square, #2 Square, T10 Torx, T15 Torx, T20 Torx, T25 Torx, #1, #2 Combo and 1/4 in Hex
- Measurement Type
- SAE, Torx
- Material
- Steel; Plastic
- Tip Style
- Phillips, Slotted, Square, Torx
- Handle Material
- Plastic, Rubber
- Primary Application
- Fastening
- Includes Ratcheting
- Ratcheting Included
- Single/Double End Bits
- Double End
- Bit Material
- Steel
- Bit Storage
- In Handle
- Container Type
- Box
- Number of Tips
- 14
- Replaceable Shank Capable
- Replaceable Shank
- Grip Style
- Cushion, Molded
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Includes Insulation
- Not Insulated
- For Screw Type
- Phillips, Slotted, Square, Torx
- Number of Bits
- 7
- ESD Safety
- Not ESD Safe
- Tether Status
- Not Tether Capable
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 9 1/2 in
- Sizes Included
- Combo: #1, #2, Phillips: #0, #1, #2, #3, Slotted: 1/4 in, 3/16 in, Square: #1, #2, Torx: T10, T15, T20, T25
- Shank Length
- 4 1/4 in
- Tip Size
- #0, #1, #2, #3, 1/4 in, 3/16 in, T10, T15, T20, T25
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Tip Size #0, #1, #2, #3, 1/4 in, 3/16 in, T10, T15, T20, T25, Tip Style Phillips, Slotted, Square, Torx, Cushion, Molded, Bit Material Steel, Bit Storage In Handle, Double End, Shank Length 4 1/4 in, Drive Size 1/4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.