Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 3/4 in Crimper 10 to 22 AWG

  • Mfr # 1005-INS

  • Zoro # G1651115


product price: $73.75
/ea

Key Features

Capacity
10 to 22 AWG
Overall Length
9 3/4 in
Handle Type
Insulated
Insulated
Yes
Application
For Use With Insulated and Non-insulated Terminals and Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005-INS
Zoro #
G1651115
UPC #
092644742057
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Tool Length
10 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Details

Item
Crimper
Capacity
10 to 22 AWG
Handle Type
Insulated
Insulated
Yes
Application
For Use With Insulated and Non-insulated Terminals and Connectors
Features
Flame Retardant and Impact Resistant Handle; Two Layers of Insulation Provide Protection Against Electric Shock; Wire Cutter in Nose that is Tapered for Working in Confined Spaces; Induction Hardened Cutting Knives for Long Life; Forged Steel for Maximum Durability; Integral Guards Help Prevent Hand Contact with Conductive Parts
Material
Induction Hardened Steel
Max. Crimping Force
Not Rated
Cuts
No
Standards
ASTM F1505, IEC 60900
Adjustable
Not Adjustable
Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Insulated
Color
Orange (Handle)
Strips
No
For Use With
Insulated and Non-Insulated Solderless Terminals and Connectors
Handle Material
High-Dielectric Plastic Cushion Grip
Replacement Die Code
None
Tool Weight
1 lb
Grip Style
Deluxe Cushion
Includes Wire Cutter
Yes
Maximum Crimping Capacity
10 AWG
Compatible Connector Type
Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Compatible Terminal Type
Insulated, Uninsulated
Connector Color Code
Orange
Body Material
Steel
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Grip Material
Plastic
Maximum Crimping Force
Not Rated
Adjustability
Not Adjustable
Includes Wire Stripper
No
Minimum Crimping Capacity
22 AWG
Includes Crimping Die
No
Replacement Die Part Number
None
Crimper Style
Pliers-Style - Crimper

Description

Crimper, Crimper Style Pliers-Style - Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 10 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.