Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 3/4 in Crimper 10 to 22 AWG

  • Mfr # 1006

  • Zoro # G1846013


product price: $38.99
/ea

Key Features

Capacity
10 to 22 AWG
Overall Length
9 3/4 in
Handle Type
Non-Insulated
Insulated
No
Application
Crimps Non-Insulated Solderless Terminals and Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006
Zoro #
G1846013
UPC #
092644742064
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Tool Length
9 5/8 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
10 to 22 AWG
Handle Type
Non-Insulated
Insulated
No
Application
Crimps Non-Insulated Solderless Terminals and Connectors
Features
Specially Hardened Wire Cutter in Nose; Tapered Nose; Cushioned Handles For Comfort; Forged Steel for Maximum Durability; Hot-Riveted Joint for Smooth Action and No Handle Wobble
Material
Steel
Max. Crimping Force
Not Rated
Cuts
Yes
Color
Black (Handle)
Insulated / Uninsulated
Uninsulated
Primary Crimping Application
Electrical Wire and Cable
Replacement Die Code
None
For Use With
Non-insulated Solderless Terminals and Connectors
Adjustable
Not Adjustable
Strips
No
Finish
Plastic-Dipped (Handle)
Type
General Purpose
Includes
Wire Cutter
Tool Weight
13.6 oz
Compatible Terminal Type
Uninsulated
Includes Wire Cutter
Yes
Includes Wire Stripper
No
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Minimum Crimping Capacity
22 AWG
Crimper Style
Pliers-Style - Crimper
Connector Color Code
Black
Maximum Crimping Force
Not Rated
Compatible Connector Type
Insulated Terminals, Non-Insulated Terminals
Body Material
Steel
Replacement Die Part Number
None
Maximum Crimping Capacity
10 AWG
Grip Material
Plastic
Includes Crimping Die
No
Adjustability
Not Adjustable
Grip Style
Standard Cushion

Description

Crimper, Crimper Style Pliers-Style - Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Terminals, Non-Insulated Terminals, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 5/8 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.