
9-3/8" High Leverage Side Cutters with Ring 1-1/2"
Mfr # D213-9NETT
Zoro # G6515848
product price: $44.15
/eaKey Features
Capacity
1-1/2"
Overall Length
9-3/8"
Handle Type
Dipped
Number of Pieces
1
Application
High Leverage Side Cutters with Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D213-9NETT
Zoro #
G6515848
UPC #
092644701047
Country of Origin
United States
Dimensions
Overall Length
9-3/8"
Details
Item
High Leverage Side Cutters with Ring
Capacity
1-1/2"
Handle Type
Dipped
Number of Pieces
1
Application
High Leverage Side Cutters with Ring
Features
High Leverage Design for Greater Cutting and Gripping Power, Induction Hardened Cutting Knives for Long Life
Material
Steel
Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
Description
Side Cutting Plier, Insulated No, Tether Ready Yes, Overall Length 9 3/8 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Standard, Additional Tool Functions Wire Cutter, Grip Style Standard Cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.