Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 3/8 in Iron Workers Plier High Leverage, Steel

  • Mfr # D213-9ST

  • Zoro # G2954865


product price: $44.15
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D213-9ST
Zoro #
G2954865
UPC #
092644703126
Country of Origin
United States

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 3/8 in
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Fish Tape Puller
No
Insulated
No
Wire Crimper
No
Item
Iron Workers Plier
Features
Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Spring Return
Yes
High Leverage
Yes
Tether Style
Tether Capable
Weight
1.1 lb
Grip Style
Standard Cushion
Includes Voltage Detection Module
No
Plier Material
Steel
Handle Style
Dipped
Tether Ready
No
Nose Shape
Square
Handle Color
Blue
Jaw Opening Type
Spring Return
Plier Type
Ironworker's Pliers
For Wire/Cable Type
Rebar Tie Wire
Maximum Jaw Opening
1 3/8 in
Additional Tool Functions
Wire Cutter
ESD-Safe
No
Jaw Shape
Flat
Non-Sparking
No

Description

These Klein Tools High-Leverage Ironworker's Pliers have induction hardened side-cutting knives for improved durability and a longer lifespan. They have heavy duty knurled jaws and a spring-loaded self-opening on hot-riveted joint for smooth, easy, and powerful action. The high-leverage design with handform handles and the rivet being closer to the cutting edge allows for 46 percent more cutting and gripping power.


•Ironworker's Pliers twist and cut soft annealed rebar tie wire
•High-leverage design; rivet is closer to the cutting edge for 46-Percent greater cutting and gripping power than other plier designs
•Hook bend handle
•Spring-loaded action for self-opening
•Made in USA with Custom, US-made tool steel
•Induction hardened cutting knives for long life
•Hot-riveted joint ensures smooth action and no handle wobble
•Heavy-duty knurled jaws
•Unique handle tempering helps absorb the snap when cutting wire
•Precision-hardened plier head for on-the-job toughness
•Plastic-dipped handles for comfort and ease of identification
•Handform handles for full gripping and cutting power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.