Zoro Homepage

9-5/8" Wire Stripper/Cutter 24 AWG

  • Mfr # 63050-EINS

  • Zoro # G6515997


product price: $72.89
/ea

Key Features

Overall Length
9 5/8 in
Features
High-Leverage Cable Cutter is 1000V Rated and VDE Certified for Safety On The Job, The Multi-Color, Sleek Design with Small Thumb Guards Make for Easy Handling and Storage
Handle Type
Cushion Grip
Capacity
24 AWG
Insulated / Uninsulated
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63050-EINS
Zoro #
G6515997
UPC #
092644630132
Country of Origin
United States

Dimensions

Overall Length
9 5/8 in
Maximum Wire/Cable Diameter
24 ga
Minimum Wire/Cable Diameter
24 ga

Details

Item
Wire Stripper/Cutter
Features
High-Leverage Cable Cutter is 1000V Rated and VDE Certified for Safety On The Job, The Multi-Color, Sleek Design with Small Thumb Guards Make for Easy Handling and Storage
Handle Type
Cushion Grip
Capacity
24 AWG
Insulated / Uninsulated
Insulated
Handle Material
Plastic
Number of Pieces
1
Material
Induction Hardened Steel
Application
Cutting
Insulated
Yes
Adjustable
No
Functions
Cut
Cable Type
Insulated
Standards
ASTM F1505, IEC 60900
For Wire/Cable Type
Copper Cable
Tether Capable
Not Tether Capable
Handle Style
Standard
Handle Color
Orange
Voltage Rating
1,000 V
Type
Electrical Cable Strippers
Blade Material
Steel
Grip Style
Standard Cushion
Tether Style
Not Tether Capable
Weight
1 lb
Minimum Stripping Capacity - Stranded Wire
24 AWG
Stripping Capacity- Stranded Wire
24 AWG
Maximum Stripping Capacity - Stranded Wire
24 AWG
Tool Functions
Cut
Minimum Stripping Capacity - Solid Wire
24 AWG
Body Material
Steel
Tether Ready
No
Adjustment Mechanism
None
Maximum Stripping Capacity - Solid Wire
24 AWG
Cutting Capacities
2/0 Soft Copper, 24 AWG, 4/0 Aluminum
Stripping Capacity - Solid Wire
24 AWG

Description

Wire Stripper/Cutter, Stripping Capacity - Solid Wire 24 AWG, Stripping Capacity- Stranded Wire 24 AWG, Type Electrical Cable Strippers, Cutting Capacities 2/0 Soft Copper, 24 AWG, 4/0 Aluminum, Handle Style Standard, Insulated Yes, Voltage Rating 1,000 V, Adjustment Mechanism None, Application Cutting, Blade Material Steel, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.