Zoro Homepage

9 in Ratchet Crimper

  • Mfr # T1715

  • Zoro # G4329367


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 to 16 AWG (0.35-1.5mm2); 16 to 14 AWG (1.5-2.5mm2); 12 to 10 AWG (4.0-6.0mm2)
Overall Length
9 in
Handle Type
Insulated
Insulated
Yes
Application
Insulated Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1715
Zoro #
G4329367
UPC #
092644340031
Country of Origin
United States

Dimensions

Overall Length
9 in
Tool Length
9 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Details

Item
Ratchet Crimper
Capacity
22 to 16 AWG (0.35-1.5mm2); 16 to 14 AWG (1.5-2.5mm2); 12 to 10 AWG (4.0-6.0mm2)
Handle Type
Insulated
Insulated
Yes
Application
Insulated Terminals
Features
Color-Coded Wire Size Markings; Compound Lever-Action of Narrow-Span Handles Puts More Crimping Power into Each Squeeze; Comfort-Grip Handles
Handle Material
Plastic
Adjustable
Not Adjustable
For Use With
Insulated Terminals
Replacement Die Code
None
Color
Black (Handle)
Strips
No
Cuts
No
Primary Crimping Application
Electrical Wire and Cable
Max. Crimping Force
Not Rated
Insulated / Uninsulated
Uninsulated
Type
Full Cycle
Tool Weight
1.1 lb
Connector Color Code
Black
Grip Style
Deluxe Cushion
Maximum Crimping Capacity
10 AWG
Adjustability
Not Adjustable
Crimper Style
Full Cycle Ratcheting Crimper
Compatible Connector Type
Insulated Terminals
Includes Wire Stripper
No
Compatible Terminal Type
Insulated
Body Material
Plastic
Includes Crimping Die
No
Includes Wire Cutter
No
Ratcheting Mechanism
Yes
Minimum Crimping Capacity
22 AWG
Maximum Crimping Force
Not Rated
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG

Description

Ratchet Crimper, Crimper Style Full Cycle Ratcheting Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Terminals, Compatible Terminal Type Insulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Adjustability Not Adjustable, Body Material Plastic, Connector Color Code Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.