Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in x 14 TPI Reciprocating Saw Blade, KLEIN, 5 PK

  • Mfr # 31755

  • Zoro # G3499811


product price: $24.15
/pk 5, $4.83/ea

Key Features

Teeth per Inch
14
Length
9 in
Material
Bi-Metal
Primary Saw Application
Metal
Application
Heavy Gauge Metals, 18 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31755
Zoro #
G3499811
UPC #
092644691096
Country of Origin
United States

Dimensions

Length
9 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Primary Saw Application
Metal
Application
Heavy Gauge Metals, 18 Gauge
Features
Overall Length: 10.625''

Description

Reciprocating Saw Blades, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.