
9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft
Mfr # 630-9/16
Zoro # G3665085
product price: $13.79
/eaKey Features
SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
9 1/4 in
Nut Driver Handle Design
Cushion Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630-9/16
Zoro #
G3665085
UPC #
092644650086
Country of Origin
United States
Dimensions
Overall Length
9 1/4 in
Nut Driver Hex Size
9/16 in
Nut Driver Overall Length
9 3/8 in
Nut Driver Shank Length
4 in
Hex Size
9/16 in
Shank Length
4 in
Tip Size
9/16 in
For Fastener Size
9/16 in
Description
Hollow Round Shank Nut Driver, Tip Size 9/16 in, Bolt Clearance 4 in, Shank Length 4 in, Cushion, SAE, Hollow Round, Fastener Holding No, For Fastener Size 9/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.