
9/16-Inch Magnetic Color-Coded Power Nut Setter
Mfr # 10916PNDC
Zoro # G616383648
product price: $27.15
/eaKey Features
Drive Size
9/16"
Application - Tools
Fastening, Impact Driving
Standards
SAE
Overall Length
11.2"
Material
Steel Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10916PNDC
Zoro #
G616383648
UPC #
92644332029
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
9/16"
Overall Length
11.2"
Width
0.81"
Details
Application - Tools
Fastening, Impact Driving
Standards
SAE
Material
Steel Alloy
Description
Tradesmen needed a nut setter that could handle heavy-duty impact, grip fasteners securely, and fit where others can't. Klein Tools responded by adding an additional five inches of reach to the shaft of the 9/16-Inch Power Nut Setter, bringing the total reach to ten inches. The extended design makes it easier to reach deep-set fasteners and increase efficiency in tight spaces. Sturdy 10-Inch shaft for extended reach. 1/4-Inch hex shank for impact drivers. High-visibility color band.
- Rare-Earth Magnet
- Impact Rated
- Color Coded
- Extended Length
- Hollow Core Access
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.