Zoro Homepage

AC Power Supply Adapter Cord

  • Mfr # 29201

  • Zoro # G300425579


product price: $44.99
/ea

Key Features

Weight
1.2 lb (0.5 kg)
Overall Length
10' (3 m)
Overall Width
2.4" (6.1 cm)
Application
Power Supply
Features
10-Foot Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29201
Zoro #
G300425579
UPC #
092644292019
Country of Origin
China

Dimensions

Overall Length
10' (3 m)
Overall Width
2.4" (6.1 cm)
Overall Height
1.4" (3.6 cm)
Cord Length
10' (3 m)

Details

Weight
1.2 lb (0.5 kg)
Application
Power Supply
Features
10-Foot Cord
Material
Polycarbonate (PC)
For Use With
Portable Power Stations
Gauge
18 AWG
Input Port
AC100-240V, 50-60Hz, 2.5A
Output Port
25.2V, 3.5A
Type
Replacement Part
Item
AC Power Supply Adapter Cord

Description

AC Power Supply Adapter Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.