Zoro Homepage

ACCU-BEND Level, 1 Vial

  • Mfr # 935AB1V

  • Zoro # G9817328


product price: $13.15
/ea

Key Features

Type
ACCU-BENDâ„¢ Conduit and Pipe
Length (In.)
2.5" (6.4 cm)
Width (In.)
1.48" (3.8 cm)
Total Number of Vials
1
Accuracy
+/- 0.029degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935AB1V
Zoro #
G9817328
UPC #
092644935060
Country of Origin
China

Dimensions

Length (In.)
2.5" (6.4 cm)
Width (In.)
1.48" (3.8 cm)
Height (In.)
0.75" (1.9 cm)

Details

Item
Accu-Bend 1-Vial Level
Type
ACCU-BENDâ„¢ Conduit and Pipe
Total Number of Vials
1
Accuracy
+/- 0.029degree
Application
Conduit and Pipe

Description

Accu-Bend 1-Vial Level

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.