Zoro Homepage

ACCU-BEND Level, 4 Vial

  • Mfr # 935AB4V

  • Zoro # G8066287


product price: $29.99
/ea

Key Features

Length
6.25" (15.9 cm)
Accuracy
+/- 0.029degree
Number of Plumb Vials
4
Vial Type
0degree, 90degree, 45degree, 30degree
Magnet Type
Rare Earth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935AB4V
Zoro #
G8066287
UPC #
-
Country of Origin
China

Dimensions

Length
6.25" (15.9 cm)

Details

Accuracy
+/- 0.029degree
Number of Plumb Vials
4
Item
Accu-Bend 4-Vial Level
Vial Type
0degree, 90degree, 45degree, 30degree
Magnet Type
Rare Earth

Description

The Klein Tools 6.25-Inch Accu-Bend Aluminum Billet level is designed for effective leveling on and off the construction site. The patented Magnet Track keeps the powerful Rare-Earth magnets secure and ensures that they won't fall out. This leveler also includes large, easy-to-read vials and vial windows for easy viewing at any angle. The thumb screw allows for quick attachment to the ends of conduit and pipe while bending. The V-groove fits snugly into pillars, posts, conduit, pipe, and any other round surface. The tapered nose slides into pockets and corners. Whether you're a carpenter, electrician, plumber, drywall installer, DIY enthusiast, or professional tradesperson, the Klein Tools Cat. No. 935AB4V can help make your leveling tasks easier.


•Level with patented magnet track prevents powerful Rare-Earth magnets from falling out
•Thumb screw attaches level to conduit to measure angle while bending
•Large, easy-to-read high-visibility vials at 4 angles: level, 90, 45, and 30 degrees
•Large top-view vial windows enable easy readability from multiple angles
•High-visibility orange professional grade billet aluminum body is easy to see on conduit and at the jobsite
•V-Groove fits contour of conduit and pipe
•Tapered nose allows easy storage pushing into pockets, and convenient accessibility
•Tapered nose enables level to easily push into pockets and other tight spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.