Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Cast Iron Pipe Wrench, 14In

  • Mfr # 68227

  • Zoro # G115188980


product price: $29.98
/ea

Key Features

Overall Length
12.9 in
Material
Cast Iron
Features
I-Beam Handle; Hang Hole; Adjustable Jaw
Jaw Capacity
2 in
Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68227
Zoro #
G115188980
UPC #
092644682278
Country of Origin
China

Dimensions

Overall Length
12.9 in
Width
3.1 in
Depth
1.3 in

Details

Material
Cast Iron
Features
I-Beam Handle; Hang Hole; Adjustable Jaw
Jaw Capacity
2 in
Application
Pipe Installation

Description

Adjustable Cast Iron Pipe Wrench,14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.